18-22 RED TAP CONNECTOR 1/4" FITS 555.9511
555.951
- UNSPSC 39121432
0555951 005 25
0555951 005 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
18-22 RED TAP CONNECTOR 1/4" FITS 555.9511 — 555.951
- 18-22 RED TAP CONNECTOR 1/4" FITS 555.9511 — 555.951
- 16-14 BLUE TAP CONNECTOR 1/4" FITS 555.9521 — 555.952
- 10-12 YELLOW TAP CONNECTOR 1/4" FITS 555.9531 — 555.953
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
175 pieces in stock at Vaughan, ON as of 4:52 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Mate | 555.9511 |
| EAN | 4045989363018 |
Features
| Rigid PVC for improved abrasion resistance |
| Solderless |
| Flame Retardant |
Notices
Images are approximations and may not be representative of actual size.
Customers Also Viewed
Review(s)
Product not yet rated.